1
more

Pilot Device, 22mm Contact Block and Holder, 1NO, Front Mount
Item #: 0626860
Cat #: MCBH-10
UPC: 320500307479
$ 26.03 EA
Company wide:
92
in stock
Documents & Guides
1 N.O. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
Overview
1 N.O. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.
CONTACT BLOCK MCBH-10
Also known as: 320500307479, MCBH-10, ABBMCBH10
Specifications
| Type: | Accessories, Contact Block, 1 N.O. |
| Family / Style: | Modular |
| Volts DC: | 600 |
| Mounting: | Front |
| Volts AC: | 600 |
| Type: | Accessories, Contact Block, 1 N.O. |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Family / Style: | Modular |
| Mounting: | Front |