22mm Lamp Block, Modular

Item #: 0626857

Cat #: MCBH-001

UPC: 662019229478

Call for price
Company wide:
0 in stock
Documents & Guides
Lamp Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.

Overview

Lamp Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.

Modular lamp block

Also known as: 662019229478, MCBH-001, ABBMCBH001

Specifications

Volts DC Control: 240
Type: Lamp Block, Accessories
Volts AC Control: 240
Family / Style: Modular
Mounting: Front
Volts DC Control: 240
Volts AC Control: 240
Mounting: Front
Type: Lamp Block, Accessories
Family / Style: Modular