22mm Contact Block, 2 N.O., Modular

Item #: 0626853

Cat #: MCBH-20

UPC: 320500307486

$ 46.83 EA
Company wide:
29 in stock
Documents & Guides
2 N.O. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

Overview

2 N.O. Contact Block & Contact Block Holder. 22.5mm, 600V Rated, Front Mount, Non-Metallic. For use with: Pilot Devices, Pushbuttons & Selector Switches.

contact block MCBH-20

Also known as: 320500307486, MCBH-20, ABBMCBH20

Specifications

Type: Accessories, Contact Block, 2 N.O.
Family / Style: Modular
Volts DC: 600
Mounting: Front
Volts AC: 600
Type: Accessories, Contact Block, 2 N.O.
Volts DC: 600
Volts AC: 600
Family / Style: Modular
Mounting: Front