V48M28T1516CUDNESDOE 2016 Efficient Transformer

Item #: 0626849

Cat #: V48M28T1516CUDNES

UPC: 786680204616

$ 12013.78 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T1516CUDNES V48M28T

Overview

C-H V48M28T1516CUDNES V48M28T
Also known as: 786680204616, V48M28T1516CUDNES, CUTV48M28T1516CUDN

Specifications

Volt Amps: 15kVA
Type: Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 15kVA
Primary Voltage: 480
Type: Transformer
Secondary Voltage: 120/208Y