ETN Y57G48T45 General-Purpose Encap

Item #: 0626835

Cat #: Y57G48T45

UPC: 786680058615

$ 13539.38 EA
Company wide:
0 in stock
Documents & Guides
C-H Y57G48T45 GENERAL-PURPOSE

Overview

C-H Y57G48T45 GENERAL-PURPOSE
Also known as: 786680058615, Y57G48T45, CUTY57G48T45

Specifications

Volt Amps: 45kVA
Primary Voltage: 575
Secondary Voltage: 480 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 480 Delta
Primary Voltage: 575
IP/NEMA Rating: NEMA 3R