V48M28F2216CUESLS45DOE 2016 Efficient Transformer

Item #: 0626834

Cat #: V48M28F2216CUESLS45

UPC: 786680204548

$ 104677.24 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F2216CUESLS45 V48M2

Overview

C-H V48M28F2216CUESLS45 V48M2
Also known as: 786680204548, V48M28F2216CUESLS45, CUTV48M28F2216CUE5

Specifications

Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y