Voltage Sensor, Over/Under, 215-290VAC Range, 10A, SPDT Output

Item #: 0626830

Cat #: AC260B215290

UPC: 662917006751

Company wide:
0 in stock
Documents & Guides
Voltage Sensor, Over/Under, 215 - 290 Volt AC Range, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Output Contacts

Overview

Voltage Sensor, Over/Under, 215 - 290 Volt AC Range, 10 Amp @ 240 Volt AC, Single Pole, Double Throw, Output Contacts
Also known as: 662917006751, AC260B215290, TMKAC260B215290

Specifications

Type: Voltage Monitor
Phase: 3
Amps: 10
Type: Voltage Monitor
Amps: 10
Phase: 3