V48M28T2516CUDOE 2016 Efficient Transformer

Item #: 0626816

Cat #: V48M28T2516CU

UPC: 786680204487

$ 13825.02 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T2516CU V48M28T2516

Overview

C-H V48M28T2516CU V48M28T2516
Also known as: 786680204487, V48M28T2516CU, CUTV48M28T2516CU

Specifications

Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 25kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y