V48M22T2516DOE 2016 Efficient Transformer

Item #: 0626814

Cat #: V48M22T2516

UPC: 786680204470

$ 5271.11 EA
Company wide:
1 in stock
Documents & Guides
C-H V48M22T2516 V48M22T2516DO

Overview

C-H V48M22T2516 V48M22T2516DO
Also known as: 786680204470, V48M22T2516, CUTV48M22T2516

Specifications

Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Volt Amps: 25kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta