V48M28T2216TRDOE 2016 Efficient Transformer

Item #: 0626809

Cat #: V48M28T2216TR

UPC: 786680204449

$ 21739.35 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T2216TR V48M28T2216

Overview

C-H V48M28T2216TR V48M28T2216
Also known as: 786680204449, V48M28T2216TR, CUTV48M28T2216TR

Specifications

Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Type: Dry Type Transformer
Secondary Voltage: 120/208Y