7" Auger Bit File

Item #: 0626785

Cat #: AF7

UPC: 781002116301

$ 49.53 EA
Company wide:
69 in stock
Documents & Guides
Auger Bit File, Length: 7".

Overview

Auger Bit File, Length: 7".

Auger Bit files are used to sharpen auger bits for longer cutting life.

Also known as: 781002116301, AF7, DOTAF7

Specifications

Length: 7 in
Type: File
Length: 7 in
Type: File