Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Yellow 20'

Item #: 0626665

Cat #: 62460-20Y

UPC: 078477134139

$ 6.36 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 20 ft.

eXtreme 6+ Standard Patch Cord, CAT 6, 20-Foot Length, Yellow

Also known as: 078477134139, 62460-20Y, LEV6246020Y

Specifications

Gauge: 24 AWG
Material: Copper, Plastic
Conductors: 4 Pair
Length: 20 ft
Color: Yellow
Gauge: 24 AWG
Conductors: 4 Pair
Color: Yellow
Material: Copper, Plastic
Length: 20 ft