C2000KAAIndustrial Control Transformer

Item #: 0626655

Cat #: C2000KAA

UPC: 786680201868

Company wide:
0 in stock
Documents & Guides
C-H C2000KAA C2000KAAINDUSTRI

Overview

C-H C2000KAA C2000KAAINDUSTRI
Also known as: 786680201868, C2000KAA, CUTC2000KAA

Specifications

Volt Amps: 2kVA
Phase: 1
Secondary Voltage: 120
Primary Voltage: 208/230/460
Volt Amps: 2kVA
Secondary Voltage: 120
Phase: 1
Primary Voltage: 208/230/460