Cat 6 Patch Cord, 10'

Item #: 0626654

Cat #: 62460-10Y

UPC: 078477134115

$ 4.19 EA
Company wide:
0 in stock
Documents & Guides
eXtreme Cat 6 Standard Patch Cord, 10FT, Yellow

Overview

eXtreme Cat 6 Standard Patch Cord, 10FT, Yellow

eXtreme 6+ Standard Patch Cord, CAT 6, 10-Foot Length, Yellow

Also known as: 078477134115, 62460-10Y, LEV6246010Y

Specifications

Gauge: 24 AWG
Material: Copper, Plastic
Length: 10 ft
Color: Yellow
Gauge: 24 AWG
Length: 10 ft
Material: Copper, Plastic
Color: Yellow