Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 20'

Item #: 0626599

Cat #: 5G460-20E

UPC: 078477164761

$ 3.52 EA
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 20 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 20 ft.

GigaMax 5E Standard Patch Cord, Cat 5E, 20 Feet Length, Black

Also known as: 078477164761, 5G460-20E, LEV5G46020E

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Length: 20 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 20 ft
Material: Copper
Color: Black
Shielding: Unshielded