Timing Relay, Signal Triggered, 11-Pin, 100-240VAC Coil, 2PDT

Item #: 0626573

Cat #: TRFP240AC

UPC: 782116149810

$ 557.24 EA
Company wide:
0 in stock
Documents & Guides
11 Pin, Timing Relay, 240V Rated, 10 Amp, 2-Pole, Double Throw, 100-240VAC Coil

Overview

11 Pin, Timing Relay, 240V Rated, 10 Amp, 2-Pole, Double Throw, 100-240VAC Coil
Also known as: 782116149810, TRFP240AC, CUTTRFP240AC

Specifications

Base: 11-Pin
Volts DC Control: 24
Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Volts AC: 240
Base: 11-Pin
Poles: 2
Type: Timing Relay
Volts AC: 240
Volts DC Control: 24
Amps: 10
Mounting: Socket