V48M28F7516LS45DOE 2016 Efficient Transformer

Item #: 0626565

Cat #: V48M28F7516LS45

UPC: 786680200274

$ 13085.18 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F7516LS45 V48M28F75

Overview

C-H V48M28F7516LS45 V48M28F75
Also known as: 786680200274, V48M28F7516LS45, CUTV48M28F7516LS45

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y