V48M22T6716DOE 2016 Efficient Transformer

Item #: 0626561

Cat #: V48M22T6716

UPC: 786680200250

$ 38861.34 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M22T6716 V48M22T6716DO

Overview

C-H V48M22T6716 V48M22T6716DO
Also known as: 786680200250, V48M22T6716, CUTV48M22T6716

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 167kVA
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Phase: 3
Volt Amps: 167kVA
Secondary Voltage: 120/240 Delta
Type: Dry Type Transformer
Primary Voltage: 480