ETN Y48D64T15 General-Purpose Encap

Item #: 0626545

Cat #: Y48D64T15

UPC: 786680055805

$ 5715.92 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D64T15 GENERAL-PURPOSE

Overview

C-H Y48D64T15 GENERAL-PURPOSE
Also known as: 786680055805, Y48D64T15, CUTY48D64T15

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 240Y, 139
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 240Y, 139
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R