V48M28T4516SSDOE 2016 Efficient Transformer

Item #: 0626530

Cat #: V48M28T4516SS

UPC: 786680200168

$ 8717.43 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T4516SS V48M28T4516

Overview

C-H V48M28T4516SS V48M28T4516
Also known as: 786680200168, V48M28T4516SS, CUTV48M28T4516SS

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480