ETN Y48G28T15SS General-Purpose Enc

Item #: 0626509

Cat #: Y48G28T15SS

UPC: 786680055355

$ 7112.97 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48G28T15SS GENERAL-PURPO

Overview

C-H Y48G28T15SS GENERAL-PURPO
Also known as: 786680055355, Y48G28T15SS, CUTY48G28T15SS

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R