V48M28T3016SSDOE 2016 Efficient Transformer

Item #: 0626501

Cat #: V48M28T3016SS

UPC: 786680200069

$ 7384.97 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T3016SS V48M28T3016

Overview

C-H V48M28T3016SS V48M28T3016
Also known as: 786680200069, V48M28T3016SS, CUTV48M28T3016SS

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y