ETN Y48D28T30CU-50C

Item #: 0626489

Cat #: Y48D28T30CU-50C

UPC: 786680055300

$ 33825.05 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T30CU-50C

Overview

C-H Y48D28T30CU-50C
Also known as: 786680055300, Y48D28T30CU-50C, CUTY48D28T30CU50C

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 30kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 30kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y