ETN Y48D28T10CU-50C General-Purpose

Item #: 0626479

Cat #: Y48D28T10CU-50C

UPC: 786680055287

$ 26847.56 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T10CU-50C GENERAL-P

Overview

C-H Y48D28T10CU-50C GENERAL-P
Also known as: 786680055287, Y48D28T10CU-50C, CUTY48D28T10CU50C

Specifications

Volt Amps: 10kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 10kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R