V48M60T2216CUDOE 2016 Efficient Transformer

Item #: 0626475

Cat #: V48M60T2216CU

UPC: 786680197604

$ 43321.14 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M60T2216CU V48M60T2216

Overview

C-H V48M60T2216CU V48M60T2216
Also known as: 786680197604, V48M60T2216CU, CUTV48M60T2216CU

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 600
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 600