ETN Y48D28T06AFSRSS General-Purpose

Item #: 0626472

Cat #: Y48D28T06AFSRSS

UPC: 786680055263

$ 12258.33 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T06AFSRSS GENERAL-P

Overview

C-H Y48D28T06AFSRSS GENERAL-P
Also known as: 786680055263, Y48D28T06AFSRSS, CUTY48D28T06AFSRSS

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 6kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R