Eaton HT800 pushbutton

Item #: 0626468

Cat #: HT8GVBV7

UPC: 782113964706

$ 352.85 EA
Company wide:
0 in stock
Documents & Guides
Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Push-to-test light unit, NEMA 1, 2, 3, 3R, 4, 4X, 12, Illuminated, Push-to-test, Incandescent, full voltage light unit, Blue lens, Plastic, 120 Vac/dc, Chrome bezel_

Overview

Eaton HT800 pushbutton, 30.5 mm, Watertight/Oiltight, Push-to-test light unit, NEMA 1, 2, 3, 3R, 4, 4X, 12, Illuminated, Push-to-test, Incandescent, full voltage light unit, Blue lens, Plastic, 120 Vac/dc, Chrome bezel_

Eaton's HT800 series features a wide variety of devices, including momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push-pull switches. They are corrosion resistant and water- and oil-tight devices that are suitable for industrial applications, including replacement of other manufacturer's 30.5 mm pushbutton devices.

Also known as: 782113964706, HT8GVBV7, CUTHT8GVBV7

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 4
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 4