V48M28F1516S6DOE 2016 Efficient Transformer

Item #: 0626442

Cat #: V48M28F1516S6

UPC: 786680197499

$ 9557.55 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F1516S6 V48M28F1516

Overview

C-H V48M28F1516S6 V48M28F1516
Also known as: 786680197499, V48M28F1516S6, CUTV48M28F1516S6

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y