12/3 w/Ground, MC, Aluminum Armor, Solid

Item #: 0626412

Cat #: 123MCAGBROORAGRAX1

UPC: 077680351814

$ 2.11 FT
Company wide:
5,000 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors(277/480V): Brown, Orange, Gray, Green. O.D.: .530"

Overview

12/3 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Reel. Wire Colors(277/480V): Brown, Orange, Gray, Green. O.D.: .530"

12/3 MCLITE STRIP BN OE GY GN 1000' REEL

Also known as: 077680351814, 123MCAGBROORAGRAX1

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 3
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Volts AC: 600