V48M38T1216DOE 2016 Efficient Transformer

Item #: 0626395

Cat #: V48M38T1216

UPC: 786680197345

$ 14476.35 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M38T1216 V48M38T1216DO

Overview

C-H V48M38T1216 V48M38T1216DO
Also known as: 786680197345, V48M38T1216, CUTV48M38T1216

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 380
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 380
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 112.500kVA