V48M22T7516CUESDOE 2016 Efficient Transformer

Item #: 0626375

Cat #: V48M22T7516CUES

UPC: 786680197246

$ 15236.74 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M22T7516CUES V48M22T75

Overview

C-H V48M22T7516CUES V48M22T75
Also known as: 786680197246, V48M22T7516CUES, CUTV48M22T7516CUES

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120, 240 Delta
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120, 240 Delta
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA