V48M34T7516DOE 2016 Efficient Transformer

Item #: 0626337

Cat #: V48M34T7516

UPC: 786680197109

$ 10908.08 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M34T7516 V48M34T7516DO

Overview

C-H V48M34T7516 V48M34T7516DO
Also known as: 786680197109, V48M34T7516, CUTV48M34T7516

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA