
4" Square Junction Box, Depth: 2-1/4", Nail-On, Non-Metallic
Item #: 0626313
Cat #: 9342-C2
UPC: 085339103462
$ 4.19 EA
Company wide:
0
in stock
Documents & Guides
4" Square, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 27.3".
Overview
4" Square, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 2-1/4". Cubic Inches: 27.3".
Also known as: 085339103462, 9342-C2, ALL9342C2
Specifications
| Depth: | 2 1/4 in |
| Mounting: | Nail On |
| Cubic Inches: | 27.300 in³ |
| Depth: | 2 1/4 in |
| Cubic Inches: | 27.300 in³ |
| Mounting: | Nail On |