8' General Purpose Striplight

Item #: 0626268

Cat #: C 2 96T8 MVOLT ADOP

UPC: 784231206775

Call for price
Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Length: 8', (x2) T8 Lamps, 59W, 120/277V, Advance Electronic Ballast

Overview

General Purpose Strip, Length: 8', (x2) T8 Lamps, 59W, 120/277V, Advance Electronic Ballast
Also known as: 784231206775, C 2 96T8 MVOLT ADOP, LITC296T8MVOLTADOP

Specifications

Wattage: 59
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 59
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277