6 KVA ENCAPS TX 3PH 208-480Y/277 150C

Item #: 0626252

Cat #: Y29G47T06

UPC: 786680052934

$ 3488.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 103, 60 Hz, three-phase, 208 V, 480Y/277 V, 2 at -5% FCBN, 115 °C rise, 6 KVA, indoor-outdoor, 64A

Overview

Eaton General purpose encapsulated transformer, EPT, aluminum, NEMA 3R, 103, 60 Hz, three-phase, 208 V, 480Y/277 V, 2 at -5% FCBN, 115 °C rise, 6 KVA, indoor-outdoor, 64A

Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680052934, Y29G47T06, CUTY29G47T06

Specifications

No Specifications Available