ETN V48M22T50NV General-Purpose Tra

Item #: 0626234

Cat #: V48M22T50NV

UPC: 786680052682

$ 15432.73 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M22T50NV GENERAL-PURPO

Overview

C-H V48M22T50NV GENERAL-PURPO
Also known as: 786680052682, V48M22T50NV, CUTV48M22T50NV

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Volt Amps: 50kVA
Secondary Voltage: 120/240 Delta
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/240 Delta
Type: Dry Type Transformer
Volt Amps: 50kVA