PLATT logo

15A, 277VAC, Toggle Switch

Item #: 0626222
Cat #: 1NT17
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
15 Amp, 277 VAC, Panel Mount Toggle Switch, Threaded, (ON) OFF (ON), Round Lever

Overview

15 Amp, 277 VAC, Panel Mount Toggle Switch, Threaded, (ON) OFF (ON), Round Lever
Also known as: 1NT17, MIC1NT17

Specifications

Type: Switch, Panel Mount, Toggle, Switch
Volts AC: 277
Amps: 15
Type: Switch, Panel Mount, Toggle, Switch
Amps: 15
Volts AC: 277

Customer Reviews

No reviews for this product
(0)