V48M28T7516SSDOE 2016 Efficient Transformer

Item #: 0626221

Cat #: V48M28T7516SS

UPC: 786680196591

$ 12208.92 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T7516SS V48M28T7516

Overview

C-H V48M28T7516SS V48M28T7516
Also known as: 786680196591, V48M28T7516SS, CUTV48M28T7516SS

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA