V48M28T7516CUESDOE 2016 Efficient Transformer

Item #: 0626206

Cat #: V48M28T7516CUES

UPC: 786680196522

$ 15236.74 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T7516CUES V48M28T75

Overview

C-H V48M28T7516CUES V48M28T75
Also known as: 786680196522, V48M28T7516CUES, CUTV48M28T7516CUES

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Volt Amps: 75kVA