General-Purpose Encapsulated Transformer

Item #: 0626112

Cat #: S24D48B15SS

UPC: 786680051937

$ 7404.35 EA
Company wide:
0 in stock
Documents & Guides
C-H S24D48B15SS GENERAL-PURPO

Overview

C-H S24D48B15SS GENERAL-PURPO
Also known as: 786680051937, S24D48B15SS, CUTS24D48B15SS

Specifications

Volt Amps: 15kVA
Primary Voltage: 240
Secondary Voltage: 480 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 480 Delta
Primary Voltage: 240
IP/NEMA Rating: NEMA 3R