DOE 2016 EFFICIENT TRANSFORMER

Item #: 0626103

Cat #: V48M31T2216CUES

UPC: 786680196218

$ 42741.12 EA
Company wide:
0 in stock
Documents & Guides
DOE 2016 EFFICIENT TRANSFORMER

Overview

DOE 2016 EFFICIENT TRANSFORMER
Also known as: 786680196218, V48M31T2216CUES, CUTV48M31T2216CUES

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 127/220Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 127/220Y