V48M28T2216CUESDOE 2016 Efficient Transformer

Item #: 0626100

Cat #: V48M28T2216CUES

UPC: 786680196201

$ 35896.11 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28T2216CUES V48M28T22

Overview

C-H V48M28T2216CUES V48M28T22
Also known as: 786680196201, V48M28T2216CUES, CUTV48M28T2216CUES

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 120/208Y