V48M44T2216DOE 2016 Efficient Transformer

Item #: 0626097

Cat #: V48M44T2216

UPC: 786680196195

$ 26567.81 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M44T2216 V48M44T2216DO

Overview

C-H V48M44T2216 V48M44T2216DO
Also known as: 786680196195, V48M44T2216, CUTV48M44T2216

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 440
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 440