Stacklight Renewal Part

Item #: 0626079

Cat #: E26S30

UPC: 782114118832

Company wide:
0 in stock
Documents & Guides
Led, Blue, Cluster, Steady, 120 Vac/vdc, Used With LED Stacklight Light Modules

Overview

Led, Blue, Cluster, Steady, 120 Vac/vdc, Used With LED Stacklight Light Modules
Also known as: 782114118832, E26S30, CUTE26S30

Specifications

Volts DC: 120
Color: Blue
Volts AC: 120
Light Technology: LED
Volts DC: 120
Volts AC: 120
Color: Blue
Light Technology: LED