15 Watt Indoor Interior Speaker, 6-12VDC

Item #: 0626038

Cat #: 50001

UPC: 806593412998

Company wide:
0 in stock
Documents & Guides
Wall Mount Horn Speaker, 6 - 12 Volt DC, 110 dB, Surface Mount, Dimensions: 4.33" H, 2.18" W, 4.29" L, Color: White.

Overview

Wall Mount Horn Speaker, 6 - 12 Volt DC, 110 dB, Surface Mount, Dimensions: 4.33" H, 2.18" W, 4.29" L, Color: White.
Also known as: 806593412998, 50001, GEX50001

Specifications

Mounting: Surface
Color: White
Volts DC Range: 6 - 12
Mounting: Surface
Volts DC Range: 6 - 12
Color: White