ETN Y48M28T45CULS45 General-Purpose

Item #: 0626013

Cat #: Y48M28T45CULS45

UPC: 786680051326

$ 19798.15 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48M28T45CULS45 GENERAL-P

Overview

C-H Y48M28T45CULS45 GENERAL-P
Also known as: 786680051326, Y48M28T45CULS45, CUTY48M28T45CULS45

Specifications

Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R