ETN V48M28F22NV General-Purpose Tra

Item #: 0626011

Cat #: V48M28F22NV

UPC: 786680051012

$ 100972.94 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M28F22NV GENERAL-PURPO

Overview

C-H V48M28F22NV GENERAL-PURPO
Also known as: 786680051012, V48M28F22NV, CUTV48M28F22NV

Specifications

Volt Amps: 225kVA
Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 225kVA
Primary Voltage: 480
Phase: 3
Secondary Voltage: 120/208Y