ETN Y48D28T15SSTC General-Purpose E

Item #: 0625993

Cat #: Y48D28T15SSTC

UPC: 786680050251

$ 15192.99 EA
Company wide:
0 in stock
Documents & Guides
C-H Y48D28T15SSTC GENERAL-PUR

Overview

C-H Y48D28T15SSTC GENERAL-PUR
Also known as: 786680050251, Y48D28T15SSTC, CUTY48D28T15SSTC

Specifications

Volt Amps: 15kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R