
Duplex Wallplate, Brass, Satin Finish, Standard:1-Gang
Item #: 0625902
Cat #: 94801
UPC: 095327948012
$ 9.72 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
wallplate, Satin Finish, Standard: Ul 883, Size: 3.5 X 5.5in, Number Of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Brass, Thickness: 0.04in
Overview
wallplate, Satin Finish, Standard: Ul 883, Size: 3.5 X 5.5in, Number Of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Brass, Thickness: 0.04in
Also known as: 095327948012, 94801, MUL94801
Specifications
No Specifications Available