LMT SW 40MM SS PLUNGR SNAP

Item #: 0625873

Cat #: LS45M11B11

UPC: 471522612598

$ 120.90 EA
Company wide:
0 in stock
Documents & Guides
40 mm metal limit switch with stainless steel plain plunger actuator

Overview

40 mm metal limit switch with stainless steel plain plunger actuator
Also known as: 471522612598, LS45M11B11, ABBLS45M11B11

Specifications

No Specifications Available